

€8.10/ pieceexcl. VAT
€9.80incl. VAT
24 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 65 mm |
Outer Diameter | 127.5 mm |
Width | 3.5 mm |
Bearing | 6313 |
Material | Galvanized steel |