NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6310 ZAV

  • ERIKS:24023473
  • Manufacturer:7316578016620
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63 with integrated shields/seals (Z or RS). Seals the outer roller bearing ring.
Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZAV
Inner Diameter
50 mm
Outer Diameter
101.5 mm
Width
3 mm
Bearing
6310 Z/RS
Material
Galvanized steel