

€5.60/ pieceexcl. VAT
€6.78incl. VAT
21 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 56 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 6309 |
Material | Galvanized steel |