

€5.08/ pieceexcl. VAT
€6.15incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 49.1 mm |
Outer Diameter | 90 mm |
Width | 3 mm |
Bearing | 6308 Z/RS |
Material | Galvanized steel |