NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6308 AV

  • ERIKS:23773718
  • Manufacturer:7316578016521
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
40 mm
Outer Diameter
80.5 mm
Width
3 mm
Bearing
6308
Material
Galvanized steel
Related products

€5.65/ pieceexcl. VAT

€6.84incl. VAT

31 In stock - Estimated delivery date 10/11/2026