

€3.47/ pieceexcl. VAT
€4.20incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 27.2 mm |
Outer Diameter | 72 mm |
Width | 2.5 mm |
Bearing | 6306 |
Material | Galvanized steel |
€3.47/ pieceexcl. VAT
€4.20incl. VAT
29 In stock - Estimated delivery date 06/11/2026