NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6302 ZJV

  • ERIKS:24023465
  • Manufacturer:7316578016279
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63 with integrated shields/seals (Z or RS). Seals the inner roller bearing ring.
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
ZJV
Inner Diameter
19 mm
Outer Diameter
42 mm
Width
2 mm
Bearing
6302 Z/RS
Material
Galvanized steel