NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6302 AV

  • ERIKS:23773703
  • Manufacturer:7316578016248
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the outer roller bearing ring.
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
15 mm
Outer Diameter
36.5 mm
Width
2 mm
Bearing
6302
Material
Galvanized steel
Related products

€1.89/ pieceexcl. VAT

€2.29incl. VAT

50 In stock - Estimated delivery date 10/11/2026