NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6301 JV

  • ERIKS:24023461
  • Manufacturer:7316578016217
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 63
Seals the inner roller bearing ring.
Save to list

€1.70/ pieceexcl. VAT

€2.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
17.5 mm
Outer Diameter
37 mm
Width
2 mm
Bearing
6301
Material
Galvanized steel