

€1.80/ pieceexcl. VAT
€2.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 10 mm |
Outer Diameter | 30.6 mm |
Width | 2 mm |
Bearing | 6300 |
Material | Galvanized steel |