

€57.25/ pieceexcl. VAT
€69.27incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 212 mm |
Outer Diameter | 340 mm |
Width | 5 mm |
Bearing | 6238 |
Material | Galvanized steel |