

€28.69/ pieceexcl. VAT
€34.71incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 184 mm |
Outer Diameter | 290 mm |
Width | 4 mm |
Bearing | 6232 |
Material | Galvanized steel |