

€11.96/ pieceexcl. VAT
€14.47incl. VAT
89 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 100 mm |
Outer Diameter | 167 mm |
Width | 4 mm |
Bearing | 6220 |
Material | Galvanized steel |