NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6219 JV

  • ERIKS:23773678
  • Manufacturer:7316578015388
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the inner roller bearing ring.
Save to list

€10.42/ pieceexcl. VAT

€12.61incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
3.5 mm
Bearing
6219
Material
Galvanized steel