

€10.67/ pieceexcl. VAT
€12.91incl. VAT
139 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 95 mm |
Outer Diameter | 157.5 mm |
Width | 3.5 mm |
Bearing | 6219 |
Material | Galvanized steel |