NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6216 JV

  • ERIKS:23773672
  • Manufacturer:7316578015265
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the inner roller bearing ring.
Save to list

€7.82/ pieceexcl. VAT

€9.46incl. VAT

64 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
92 mm
Outer Diameter
140 mm
Width
3.5 mm
Bearing
6216
Material
Galvanized steel