

€6.60/ pieceexcl. VAT
€7.99incl. VAT
16 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 74.5 mm |
Outer Diameter | 120 mm |
Width | 3 mm |
Bearing | 6213 Z/RS |
Material | Galvanized steel |