NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6212 AV

  • ERIKS:23773663
  • Manufacturer:7316578015081
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the outer roller bearing ring.
Save to list

€6.42/ pieceexcl. VAT

€7.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
60 mm
Outer Diameter
100.8 mm
Width
3 mm
Bearing
6212
Material
Galvanized steel
Related products

€6.93/ pieceexcl. VAT

€8.39incl. VAT

137 In stock - Estimated delivery date 10/11/2026