NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6210 AV-C

  • ERIKS:11937965
  • Manufacturer:7316578066274
Image 1
Save to list

€13.95/ pieceexcl. VAT

€16.88incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
50 mm
Outer Diameter
82.8 mm
Width
3 mm
Bearing
6210
Material
Stainless steel