

€5.24/ pieceexcl. VAT
€6.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 50 mm |
Outer Diameter | 82.8 mm |
Width | 3 mm |
Bearing | 6210 |
Material | Galvanized steel |
€5.24/ pieceexcl. VAT
€6.34incl. VAT
311 In stock - Estimated delivery date 10/11/2026