

€4.42/ pieceexcl. VAT
€5.35incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 53 mm |
Outer Diameter | 85 mm |
Width | 3 mm |
Bearing | 6209 |
Material | Galvanized steel |
€4.42/ pieceexcl. VAT
€5.35incl. VAT
25 In stock - Estimated delivery date 10/11/2026