

€4.65/ pieceexcl. VAT
€5.63incl. VAT
57 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZAV |
Inner Diameter | 40 mm |
Outer Diameter | 72.7 mm |
Width | 3 mm |
Bearing | 6208 Z/RS |
Material | Galvanized steel |