NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6207 AKS

  • ERIKS:23773647
  • Manufacturer:7316573960461
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62.
Double seal type. Seals the outer roller bearing ring and housing.
Save to list

€6.69/ pieceexcl. VAT

€8.09incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AKS
Inner Diameter
35 mm
Outer Diameter
64.8 mm
Width
2.8 mm
Bearing
6207
Material
Galvanized steel