

€6.56/ pieceexcl. VAT
€7.94incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 31.5 mm |
Outer Diameter | 52 mm |
Width | 2.5 mm |
Bearing | 6205 |
Material | Stainless steel |