NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6203 JV

  • ERIKS:23773631
  • Manufacturer:7316578014619
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the inner roller bearing ring.
Save to list

€1.72/ pieceexcl. VAT

€2.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
21.5 mm
Outer Diameter
40 mm
Width
2 mm
Bearing
6203
Material
Galvanized steel