

€1.65/ pieceexcl. VAT
€2.00incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 18.6 mm |
Outer Diameter | 35 mm |
Width | 2 mm |
Bearing | 6202 |
Material | Galvanized steel |