

€1.62/ pieceexcl. VAT
€1.96incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | ZJV |
Inner Diameter | 14.4 mm |
Outer Diameter | 32 mm |
Width | 1.8 mm |
Bearing | 6201 |
Material | Galvanized steel |