NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 6201 AV

  • ERIKS:23773626
  • Manufacturer:7316578014503
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 62
Seals the outer roller bearing ring.
Save to list

€1.80/ pieceexcl. VAT

€2.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
12 mm
Outer Diameter
28.1 mm
Width
1.8 mm
Bearing
6201
Material
Galvanized steel