NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61960 JV

  • ERIKS:11937532
  • Manufacturer:7316578014442
Image 1
Save to list

€342.55/ pieceexcl. VAT

€414.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
318 mm
Outer Diameter
420 mm
Width
8 mm
Bearing
61960
Material
Galvanized steel