

€211.45/ pieceexcl. VAT
€255.85incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 300 mm |
Outer Diameter | 400 mm |
Width | 8 mm |
Bearing | 61960 |
Material | Galvanized steel |