

€56.94/ pieceexcl. VAT
€68.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 235 mm |
Outer Diameter | 300 mm |
Width | 5 mm |
Bearing | 61944 |
Material | Galvanized steel |