

€49.80/ pieceexcl. VAT
€60.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 200 mm |
Outer Diameter | 262 mm |
Width | 5 mm |
Bearing | 61940 |
Material | Galvanized steel |