NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61936 JV

  • ERIKS:23773815
  • Manufacturer:7316578014237
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 619
Seals the inner roller bearing ring.
Save to list

€40.06/ pieceexcl. VAT

€48.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
192 mm
Outer Diameter
250 mm
Width
4 mm
Bearing
61936
Material
Galvanized steel