NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61934 JV

  • ERIKS:11937518
  • Manufacturer:7316578014213
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 619
Seals the inner roller bearing ring.
Save to list

€28.30/ pieceexcl. VAT

€34.25incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
181 mm
Outer Diameter
230 mm
Width
4 mm
Bearing
61934
Material
Galvanized steel