

€14.73/ pieceexcl. VAT
€17.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 128 mm |
Outer Diameter | 165 mm |
Width | 3.5 mm |
Bearing | 61924 |
Material | Galvanized steel |