NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61920 AV

  • ERIKS:23773813
  • Manufacturer:7316578014039
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 619
Seals the outer roller bearing ring.
Save to list

€11.88/ pieceexcl. VAT

€14.37incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
100 mm
Outer Diameter
132 mm
Width
3.5 mm
Bearing
61920
Material
Galvanized steel