NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61918 JV

  • ERIKS:24023410
  • Manufacturer:7316578014008
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 619
Seals the inner roller bearing ring.
Save to list

€8.94/ pieceexcl. VAT

€10.82incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
98 mm
Outer Diameter
125 mm
Width
3 mm
Bearing
61918
Material
Galvanized steel