

€7.06/ pieceexcl. VAT
€8.54incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 76 mm |
Outer Diameter | 100 mm |
Width | 3 mm |
Bearing | 61914 |
Material | Galvanized steel |