NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61913 AV

  • ERIKS:11937492
  • Manufacturer:7316578013896
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 619
Seals the outer roller bearing ring.
Save to list

€6.87/ pieceexcl. VAT

€8.32incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
65 mm
Outer Diameter
84 mm
Width
3 mm
Bearing
61913
Material
Galvanized steel