NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61910 AV

  • ERIKS:11937486
  • Manufacturer:7316578013834
Image 1
Save to list

€5.34/ pieceexcl. VAT

€6.46incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
50 mm
Outer Diameter
68 mm
Width
2.5 mm
Bearing
61910
Material
Galvanized steel