

€2.03/ pieceexcl. VAT
€2.46incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 20 mm |
Outer Diameter | 34 mm |
Width | 2 mm |
Bearing | 61904 |
Material | Galvanized steel |