

€1.72/ pieceexcl. VAT
€2.09incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 19.5 mm |
Outer Diameter | 30 mm |
Width | 1.8 mm |
Bearing | 61903 |
Material | Galvanized steel |