

€1.76/ pieceexcl. VAT
€2.13incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 15 mm |
Outer Diameter | 26 mm |
Width | 1.8 mm |
Bearing | 61902 |
Material | Galvanized steel |