NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61860 JV

  • ERIKS:24023396
  • Manufacturer:7316578013605
Image 1
Save to list

€211.44/ pieceexcl. VAT

€255.84incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
JV
Inner Diameter
315 mm
Outer Diameter
380 mm
Width
5 mm
Bearing
61860
Material
Galvanized steel