NILOS

NILOS Nilos Ring for sealed single row deep groove ball bearing 61852 AV

  • ERIKS:23773808
  • Manufacturer:7316578013568
Image 1
All-metal seal designed to keep dirt, dust, debris and other abrasive contaminants out of ball and roller bearings.
Scope of application: for single row deep groove ball bearings DIN 625, Series 618
Seals the outer roller bearing ring.
Save to list

€82.26/ pieceexcl. VAT

€99.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
NILOS
Type
AV
Inner Diameter
260 mm
Outer Diameter
310 mm
Width
5 mm
Bearing
61852
Material
Galvanized steel