

€48.23/ pieceexcl. VAT
€58.36incl. VAT
45 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 200 mm |
Outer Diameter | 240 mm |
Width | 4 mm |
Bearing | 61840 |
Material | Galvanized steel |