

€26.23/ pieceexcl. VAT
€31.74incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 180 mm |
Outer Diameter | 215 mm |
Width | 4 mm |
Bearing | 61834 |
Material | Galvanized steel |