

€26.68/ pieceexcl. VAT
€32.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 160 mm |
Outer Diameter | 190.5 mm |
Width | 4 mm |
Bearing | 61832 |
Material | Galvanized steel |