

€21.69/ pieceexcl. VAT
€26.24incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | AV |
Inner Diameter | 140 mm |
Outer Diameter | 168 mm |
Width | 3 mm |
Bearing | 61828 |
Material | Galvanized steel |