

€17.68/ pieceexcl. VAT
€21.39incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | NILOS |
Type | JV |
Inner Diameter | 137 mm |
Outer Diameter | 165 mm |
Width | 3 mm |
Bearing | 61826 |
Material | Galvanized steel |